Plastic Chain Kit for Plastic Chain Barrier, Orange, 6 39/50 in Length, Gloss
Mfr # 97413-KIT
Zoro # G4153987
product price: $52.29
/eaKey Features
Overall Length
6 39/50 in
Application
Outdoor or Indoor
For Use With
Traffic Cones
Material
Plastic
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97413-KIT
Zoro #
G4153987
UPC #
044865974137
Country of Origin
United States
Dimensions
Overall Length
6 39/50 in
Size
600 in
Height
1 3/8 in
Width
6 39/50 in
Length
6.78 in
Overall Height
1 3/8 in
Overall Width
6 39/50 in
Outside Diameter
6 39/50 in
Details
Item
Plastic Chain Kit for Plastic Chain Barrier
Color
Orange
Application
Outdoor or Indoor
For Use With
Traffic Cones
Material
Plastic
Finish
Gloss
Includes
50 Feet of Plastic Chain, 6 Cone Chain Connectors
Compatible Barrier
Chain
For Use With Product Type
Traffic Cones
Description
Traffic Cone Chain Connector Kit, Product Type Traffic Cone Chain Connector Kit, For Use With Product Type Traffic Cones, Material Plastic, Color Orange, Height 1 3/8 in, Width Not Applicable, Length Not Applicable, Reflective Grade Non-Reflective, Outside Diameter 6 3/4 in, Legend Blank, Weight 5 lb, Includes 50 ft Plastic Chain, (6) Cone Chain Connectors, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.