Zoro Homepage

Cone Connector, Chain, 50 ft., Red, Plastic, Non-Reflective, 1 3/8 in Height, 50 ft Length, 5 lb

  • Mfr # 97405-KIT

  • Zoro # G616319098


product price: $54.95
/ea

Key Features

Color
Red
Material
Plastic
Height
1 3/8 in
Weight
5 lb
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97405-KIT
Zoro #
G616319098
UPC #
810106854120
Country of Origin
United States

Dimensions

Height
1 3/8 in
Length
50 ft
Width
5/8 in
Outside Diameter
4 in

Details

Item
Cone Connector, Chain, 50 ft., Red
Color
Red
Material
Plastic
Weight
5 lb
Includes
(6) Cone Chain Connectors, 50 ft of Durable 2 in Plastic Chain
Legend
Blank
Reflective Grade
Non-Reflective
Includes Reflective Striping
No
For Use With Product Type
Traffic Cones
For Number of Panels
4
Product Type
Cone Chain Connector

Description

Cone Connector, Chain, 50 ft., Red, Product Type Cone Chain Connector, For Use With Product Type Traffic Cones, Material Plastic, Color Red, Height 1 3/8 in, Beam Width Not Applicable, Width 5/8 in, Length 50 ft, For Number of Panels 4, Reflective Grade Non-Reflective, Fillable Not Applicable, Outside Diameter 4 in, Legend Blank, Weight 5 lb, Weight When Filled with Water Not Applicable, Includes (6) Cone Chain Connectors, 50 ft of Durable 2 in Plastic Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.