Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Connector, Chain, 50 ft., Yellow, Plastic, Non-Reflective, 1 3/8 in Height, 50 ft Length, 5 lb

  • Mfr # 97402-KIT

  • Zoro # G316319107


product price: $60.45
/ea

Key Features

Color
Yellow
Material
Plastic
Height
1 3/8 in
Weight
5 lb
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97402-KIT
Zoro #
G316319107
UPC #
810001912840
Country of Origin
United States

Dimensions

Height
1 3/8 in
Length
50 ft
Width
5/8 in
Outside Diameter
4 in

Details

Item
Cone Connector, Chain, 50 ft., Yellow
Color
Yellow
Material
Plastic
Weight
5 lb
Includes
(6) Cone Chain Connectors, 50 ft of Durable 2 in Plastic Chain
Legend
Blank
Includes Reflective Striping
No
Reflective Grade
Non-Reflective
For Number of Panels
4
For Use With Product Type
Traffic Cones
Product Type
Cone Chain Connector

Description

Traffic Cone Chain Connector Kit, Product Type Traffic Cone Chain Connector Kit, For Use With Product Type Traffic Cones, Material Plastic, Color Yellow, Height 1 3/8 in, Beam Width Not Applicable, Width 5/8 in, Length 50 ft, For Number of Panels 4, Reflective Grade Non-Reflective, Fillable Not Applicable, Outside Diameter 4 in, Legend Blank, Weight 5 lb, Weight When Filled with Water Not Applicable, Includes (6) Cone Chain Connectors, 50 ft of Durable 2 in Plastic Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.