Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator Kit, Green, Polyethylene

  • Mfr # 78314-6

  • Zoro # G922705844


product price: $394.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78314-6
Zoro #
G922705844
UPC #
810106855790
Country of Origin
United States

Description

Delineator Kit, Product Type Delineator Kit, Overall Height 47 1/2 in, Reflective Stripe Color White, Top Style Looper, Body Material Polyethylene, Body Color Green, Conical Height 42 in, Includes (6) 42 in Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 ft of 2 in Reflective Plastic Chain, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 4 in, Reflective Grade High-Intensity Prismatic, Weight 135 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.