Delineator Kit, Orange, Polyethylene
Mfr # 78113-6
Zoro # G422706303
product price: $342.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78113-6
Zoro #
G422706303
UPC #
810037126181
Country of Origin
United States
Description
Delineator Kit, Product Type Delineator Kit, Overall Height 47 1/2 in, Reflective Stripe Color White, Top Style Looper, Body Material Polyethylene, Body Color Orange, Conical Height 42 in, Includes (6) 42 in Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 ft of 2 in Plastic Chain, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 4 in, Reflective Grade High-Intensity Prismatic, Weight 135 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.