Delineator Kit, Orange, Polyethylene
Mfr # 78313-6
Zoro # G116424063
product price: $395.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Weight
135 lb
Outside Diameter
4 in
Includes
(6) 42-Inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 Feet Of 2 Inch Reflective Plastic Chain
Standards
MUTCD And NCHRP-350
Base Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78313-6
Zoro #
G116424063
UPC #
810106851303
Country of Origin
United States
Dimensions
Outside Diameter
4 in
Overall Width
17 1/8 in
Overall Height
47 1/2 in
Height of Reflective Stripe
3 in
Conical Height
42 in
Details
Item
Delineators, Reflective, Looper, 18 lb. Bases, Reflective Chain
Weight
135 lb
Includes
(6) 42-Inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 Feet Of 2 Inch Reflective Plastic Chain
Standards
MUTCD And NCHRP-350
Base Color
Black
Reflective Stripe Color
White
Legend
Blank
Reflective Grade
High-Intensity Prismatic
Number of Reflective Stripes
2
Product Type
Delineators Kit
Includes Reflective Striping
Yes
Body Material
Polyethylene
Installation Type
Portable
Nestable
No
Body Color
Orange
Top Style
Looper
Includes Weighted Base
Yes
Base Material
Recycled Rubber
Meets MUTCD Requirements
Yes
Description
Delineators, Reflective, Looper, 18 lb. Bases, Reflective Chain, Product Type Delineators Kit, Overall Height 47 1/2 in, Reflective Stripe Color White, Top Style Looper, Body Material Polyethylene, Body Color Orange, Conical Height 42 in, Includes (6) 42-Inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 Feet Of 2 Inch Reflective Plastic Chain, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.