Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator Kit, White, Polyethylene

  • Mfr # 78301-6

  • Zoro # G516424038


product price: $458.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight
135 lb
Outside Diameter
4 in
Includes
(6) 42 in Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 ft of 2 in Reflective Plastic Chain
Standards
MUTCD And NCHRP-350
Legend
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78301-6
Zoro #
G516424038
UPC #
810106853062
Country of Origin
United States

Dimensions

Outside Diameter
4 in
Overall Width
17 1/8 in
Height of Reflective Stripe
3 in
Conical Height
42 in
Overall Height
47 1/2 in

Details

Item
Delineators, Reflective, Looper, 18 lb. Bases, Reflective Chain
Weight
135 lb
Includes
(6) 42 in Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 ft of 2 in Reflective Plastic Chain
Standards
MUTCD And NCHRP-350
Legend
Blank
Product Type
Delineators Kit
Number of Reflective Stripes
2
Body Material
Polyethylene
Meets MUTCD Requirements
Yes
Base Color
Black
Reflective Stripe Color
White
Reflective Grade
High-Intensity Prismatic
Includes Reflective Striping
Yes
Meets NCHRP 350 Testing Criteria
Yes
Top Style
Looper
Nestable
No
Base Shape
Hexagon
Reflective Stripe Material
PVC
Installation Type
Portable
Base Weight
18 lb
Base Material
Recycled Rubber
Includes Weighted Base
Yes
Body Color
White

Description

Delineators, Reflective, Looper, 18 lb. Bases, Reflective Chain, Product Type Delineators Kit, Overall Height 47 1/2 in, Reflective Stripe Color White, Top Style Looper, Body Material Polyethylene, Body Color White, Conical Height 42 in, Includes (6) 42 in Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 ft of 2 in Reflective Plastic Chain, Legend Blank, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Portable, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.