Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator Kit, Yellow, Polyethylene

  • Mfr # 78328-6

  • Zoro # G622705694


product price: $394.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78328-6
Zoro #
G622705694
UPC #
810106855806
Country of Origin
United States

Description

Delineator Kit, Product Type Delineator Kit, Overall Height 47 1/2 in, Reflective Stripe Color White, Top Style Looper, Body Material Polyethylene, Body Color Yellow, Includes (6) 42 in Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, 40 ft of 2 in Reflective Plastic Chain, Legend Blank, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 4 in, Reflective Grade High-Intensity Prismatic, Weight 135 lb, Height of Reflective Stripe 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.