Ground Post, Orange, Non-Reflective, PK6
Mfr # 95412-6
Zoro # G7475702
product price: $96.19
/pk 6, $16.03/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Spiked
Base Material
Polyethylene
Post Material
Polyethylene
Color
Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95412-6
Zoro #
G7475702
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
35 in
Manufacturer Warranty Length
5 yr
Details
Item
Ground Post
Base Type
Spiked
Base Material
Polyethylene
Post Material
Polyethylene
Color
Safety Orange
Includes
Ball Top and C-Hook
Post Finish
Non-Reflective
Finish
Gloss
For Use With
1.5 in and 2 in Plastic Chain
Material
Polyethylene
Base Finish
Gloss
Fillable
No
Base Color
Safety Orange
Post Color
Orange
Resistance Properties
UV Resistant
Compatible Line
Chain
Description
Ground Post, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 35 in, Post Diameter 2 1/2 in, Base Diameter Not Applicable, Fillable No, Post Material Polyethylene, Base Type Spiked, Post Color Orange, Base Color Safety Orange, Includes Ball Top and C-Hook, Product Type Stanchion, Indoor/Outdoor Usage Outdoor, Post Finish Non-Reflective, Base Material Polyethylene, Base Finish Gloss, Color Safety Orange, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.