Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Post, Red, Non-Reflective, PK6

  • Mfr # 95405-6

  • Zoro # G7524431


product price: $96.19
/pk 6, $16.03/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Spiked
Base Material
Polyethylene
Post Material
Polyethylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95405-6
Zoro #
G7524431
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
35 in
Manufacturer Warranty Length
5 yr

Details

Item
Ground Post
Base Type
Spiked
Base Material
Polyethylene
Post Material
Polyethylene
Color
Red
Application
Outdoor or Indoor
Includes
Ball Top and C-Hook
For Use With
1.5 in and 2 in Plastic Chain
Finish
Gloss
Post Finish
Non-Reflective
Material
Polyethylene
Base Finish
Gloss
Fillable
No
Post Color
Red
Base Color
Red
Compatible Line
Chain
Resistance Properties
UV Resistant

Description

Ground Post, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 35 in, Post Diameter 2 1/2 in, Base Diameter Not Applicable, Fillable No, Post Material Polyethylene, Base Type Spiked, Post Color Red, Base Color Red, Includes Ball Top and C-Hook, Product Type Stanchion, Indoor/Outdoor Usage Outdoor, Post Finish Non-Reflective, Base Material Polyethylene, Base Finish Gloss, Color Red, Resistance Properties UV Resistant, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.