Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Stanchion, 41 In. H, PK4

  • Mfr # 99922-4

  • Zoro # G4734694


product price: $177.99
/pk 4, $44.50/ea
Free Shipping & Returns

Key Features

Post Diameter
3 in
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Orange/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99922-4
Zoro #
G4734694
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
3 in
Overall Height
41 in
Base Diameter
16 in
Manufacturer Warranty Length
5 yr

Details

Item
Heavy Duty Stanchion
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Orange/White
For Use With
2 in HD and 3 in Plastic Chain
Includes
(4) Stripes
Finish
Gloss
Application
Outdoor or Indoor
Post Finish
Matte
Base Finish
Gloss
Material
High Density Polyethylene
Fillable
Yes
Base Color
Safety Orange
Post Color
Orange
Resistance Properties
UV Resistant
Post Top
Sphere
Compatible Line
Chain
Base Weight
2 lb

Description

Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Orange, Base Color Safety Orange, Includes (4) Stripes, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Gloss, Color Safety Orange/White, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.