Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Stanchion, 41 In. H, PK6

  • Mfr # 91502-6

  • Zoro # G5081745


product price: $150.99
/pk 6, $25.17/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Sloped
Base Material
HDPE
Post Material
HDPE
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91502-6
Zoro #
G5081745
UPC #
044865915024
Country of Origin
United States

Dimensions

Post Diameter
2 in
Overall Height
47 1/2 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr

Details

Item
Light Duty Stanchion
Base Type
Sloped
Base Material
HDPE
Post Material
HDPE
Color
Yellow
For Use With
1.5 in and 2 in Plastic Chain
Finish
Plastic
Application
Outdoor or Indoor
Post Finish
Matte
Includes
(6) Light Duty Stanchions
Material
High Density Polyethylene
Fillable
Yes
Base Color
Yellow
Post Color
Yellow
Resistance Properties
UV Resistant
Base Weight
0.4 lb
Compatible Line
Chain
Post Top
Sphere

Description

Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 47 1/2 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Yellow, Base Color Yellow, Includes (6) Light Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Color Yellow, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.