Plastic Chain, Safety Orange, 25 ft Length, Gloss

  • Mfr # 30012-25

  • Zoro # G9643403


product price: $22.99
/ea

Key Features

Overall Length
25 ft
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30012-25
Zoro #
G9643403
UPC #
00851071008248
Country of Origin
United States

Dimensions

Overall Length
25 ft
Size
1 1/2 in
Overall Width
1 1/16 in
Manufacturer Warranty Length
5 yr
Link Thickness
0.2 in
Link Inside Width
0.3 in
Link Outside Width
0.7 in
Link Inside Length
1 in
Link Outside Length
1.4 in

Details

Item
Plastic Chain
Color
Safety Orange
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Finish
Gloss
Standards
WBENC Certified
Weight
2 lb
Reflectivity
Non-Reflective
Resistance Properties
Rust Resistant, UV Resistant

Description

Plastic Chain, Length 25 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.