Plastic Chain, Safety Green, 100 ft Length, Gloss

  • Mfr # 51014-100

  • Zoro # G7314049


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
2 in
Finish
Gloss
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51014-100
Zoro #
G7314049
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Size
2 in
Link Inside Length
1.4 in
Link Outside Width
1.3 in
Link Outside Length
2.1 in
Link Inside Width
0.6 in
Manufacturer Warranty Length
5 yr

Details

Item
Plastic Chain
Color
Safety Green
Material
Polyethylene
Finish
Gloss
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Standards
WBENC Certified
Weight
10 lb
Reflectivity
Non-Reflective
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant

Description

Plastic Chain, Length 100 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.