Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51002-50
Zoro #
G7287126
UPC #
-
Country of Origin
United States
Dimensions
Size
2 in
Overall Length
50 ft
Link Outside Length
2.1 in
Link Outside Width
1.3 in
Link Inside Length
1.4 in
Link Inside Width
0.6 in
Details
Item
Plastic Chain
Color
Yellow
Material
Plastic
Application
Outdoor or Indoor
For Use With
99902-4 3 in Heavy Duty Stanchion
Finish
Gloss
Resistance Properties
UV Resistant
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 50 ft, Color Yellow, Material Plastic, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With 99902-4 3 in Heavy Duty Stanchion, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.