Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Black, 25 ft Length, Gloss

  • Mfr # 50003-25

  • Zoro # G9643385


product price: $18.89
/ea

Key Features

For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Application
Outdoor or Indoor
Size
2 in
Overall Width
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50003-25
Zoro #
G9643385
UPC #
00851071008347
Country of Origin
United States

Dimensions

Overall Length
25 ft
Size
2 in
Overall Width
1 11/32 in
Manufacturer Warranty Length
5 yr
Link Outside Length
1.9 in
Link Outside Width
1.1 in
Link Thickness
0.2 in
Link Inside Width
0.5 in
Link Inside Length
1.3 in

Details

Item
Plastic Chain
Color
Black
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Finish
Gloss
Application
Outdoor or Indoor
Weight
2 lb
Standards
WBENC Certified
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 25 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.