Plastic Chain, White, 25 ft Length, Gloss
Mfr # 50001-25
Zoro # G9643376
product price: $21.99
/eaKey Features
- Size 2 in
- Material Polyethylene
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
- Standards WBENC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 50001-25 | Zoro # | G9643376 |
| UPC # | 00851071008330 | Country of Origin | United States |
| MFR # | 50001-25 | ||
| Zoro # | G9643376 | ||
| UPC # | 00851071008330 | ||
| Country of Origin | United States |
Dimensions
| Overall Length | 25 ft | Size | 2 in |
| Overall Width | 1 11/32 in | Manufacturer Warranty Length | 5 yr |
| Link Thickness | 0.2 in | Link Outside Length | 1.9 in |
| Link Inside Length | 1.3 in | Link Outside Width | 1.1 in |
| Link Inside Width | 0.5 in | ||
| Overall Length | 25 ft | ||
| Size | 2 in | ||
| Overall Width | 1 11/32 in | ||
| Manufacturer Warranty Length | 5 yr | ||
| Link Thickness | 0.2 in | ||
| Link Outside Length | 1.9 in | ||
| Link Inside Length | 1.3 in | ||
| Link Outside Width | 1.1 in | ||
| Link Inside Width | 0.5 in | ||
Details
| Item | Plastic Chain | Color | White |
| Finish | Gloss | Material | Polyethylene |
| Application | Outdoor or Indoor | For Use With | Chain Stanchions, Cone Connectors, Poles |
| Standards | WBENC Certified | Weight | 2 lb |
| Reflectivity | Non-Reflective | Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
| Item | Plastic Chain | ||
| Color | White | ||
| Finish | Gloss | ||
| Material | Polyethylene | ||
| Application | Outdoor or Indoor | ||
| For Use With | Chain Stanchions, Cone Connectors, Poles | ||
| Standards | WBENC Certified | ||
| Weight | 2 lb | ||
| Reflectivity | Non-Reflective | ||
| Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 25 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.