Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Yellow, 25 ft Length, Gloss

  • Mfr # 50002-25

  • Zoro # G9643358


product price: $20.89
/ea

Key Features

Application
Outdoor or Indoor
Material
Polyethylene
Size
2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Standards
WBENC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002-25
Zoro #
G9643358
UPC #
00851071008354
Country of Origin
United States

Dimensions

Overall Length
25 ft
Size
2 in
Overall Width
1 11/32 in
Link Inside Length
1.3 in
Link Inside Width
0.5 in
Link Thickness
0.2 in
Link Outside Width
1.1 in
Link Outside Length
1.9 in
Manufacturer Warranty Length
5 yr

Details

Item
Plastic Chain
Color
Yellow
Finish
Gloss
Application
Outdoor or Indoor
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Standards
WBENC Certified
Weight
2 lb
Resistance Properties
Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 25 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.