Plastic Chain, Safety Orange, 125 ft Length, Gloss

  • Mfr # 50112

  • Zoro # G7496002


product price: $84.29
/ea
Free Shipping & Returns

Key Features

For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Size
2 in
Standards
WBENC Certified
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50112
Zoro #
G7496002
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125 ft
Size
2 in
Manufacturer Warranty Length
5 yr
Link Outside Length
1.9 in
Link Thickness
0.2 in
Link Inside Width
0.5 in
Link Inside Length
1.3 in
Link Outside Width
1.1 in

Details

Item
Plastic Chain
Color
Safety Orange
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Material
Polyethylene
Standards
WBENC Certified
Weight
10 lb
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 125 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.