Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Safety Green, 300 ft Length, Gloss

  • Mfr # 80014-300

  • Zoro # G4741536


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300 ft
For Use With
X-Treme Stanchions
Size
3 in
Finish
Gloss
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80014-300
Zoro #
G4741536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
300 ft
Size
3 in
Link Inside Length
2.1 in
Link Outside Width
1.8 in
Manufacturer Warranty Length
5 yr
Link Outside Length
2.9 in
Link Thickness
0.4 in

Details

Item
Plastic Chain
Color
Safety Green
For Use With
X-Treme Stanchions
Finish
Gloss
Application
Outdoor or Indoor
Material
Polyethylene
Standards
WBENC Certified
Weight
16 lb
Resistance Properties
Rust Resistant, UV Resistant

Description

Plastic Chain, Length 300 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 2.9 in, Link Outside Width 1.8 in, Link Inside Length 2.1 in, Link Thickness 0.4 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With X-Treme Stanchions, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.