Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, White, 50 ft Length, Gloss

  • Mfr # 00001-50

  • Zoro # G4332973


product price: $29.89
/ea

Key Features

Overall Length
50 ft
Application
Outdoor or Indoor
Finish
Gloss
Size
3/4 in
For Use With
Colonial Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00001-50
Zoro #
G4332973
UPC #
044865000010
Country of Origin
United States

Dimensions

Overall Length
50 ft
Size
3/4 in
Link Inside Length
0.6 in
Link Outside Length
0.8 in
Link Inside Width
0.2 in
Manufacturer Warranty Length
5 yr
Link Thickness
0.1 in
Link Outside Width
0.5 in

Details

Item
Plastic Chain
Color
White
Application
Outdoor or Indoor
Finish
Gloss
For Use With
Colonial Poles
Material
Polyethylene
Standards
WBENC Certified
Weight
2 lb
Reflectivity
Non-Reflective
Resistance Properties
Rust Resistant, UV Resistant

Description

Plastic Chain, Length 50 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 0.8 in, Link Outside Width 0.5 in, Link Inside Length 0.6 in, Link Inside Width 0.2 in, Reflectivity Non-Reflective, Link Thickness 0.1 in, Indoor/Outdoor Usage Outdoor, For Use With Colonial Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.