Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain Kit for Plastic Chain Barrier, Green, 6 39/50 in Length, Gloss

  • Mfr # 97414-KIT

  • Zoro # G4153978


product price: $52.29
/ea

Key Features

Overall Length
6 39/50 in
Finish
Gloss
For Use With
Traffic Cones
Application
Outdoor or Indoor
Includes
50 Feet of Plastic Chain, 6 Cone Chain Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97414-KIT
Zoro #
G4153978
UPC #
044865974144
Country of Origin
United States

Dimensions

Overall Length
6 39/50 in
Size
600 in
Height
1 3/8 in
Length
6.78 in
Overall Height
1 3/8 in
Width
6 39/50 in
Overall Width
6 39/50 in
Outside Diameter
6 39/50 in

Details

Item
Plastic Chain Kit for Plastic Chain Barrier
Color
Green
Finish
Gloss
For Use With
Traffic Cones
Application
Outdoor or Indoor
Includes
50 Feet of Plastic Chain, 6 Cone Chain Connectors
Material
Plastic
Compatible Barrier
Chain
For Use With Product Type
Traffic Cones

Description

Traffic Cone Chain Connector Kit, Product Type Traffic Cone Chain Connector Kit, For Use With Product Type Traffic Cones, Material Plastic, Color Green, Height 1 3/8 in, Width Not Applicable, Length Not Applicable, Reflective Grade Non-Reflective, Outside Diameter 6 3/4 in, Legend Blank, Weight 5 lb, Includes 50 ft Plastic Chain, (6) Cone Chain Connectors, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.