Zoro Homepage

Plastic Chain, Black, Unfinished, Outdoor

  • Mfr # 52003-100

  • Zoro # G602659283


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
100 ft
Finish
Unfinished
Material
Plastic
Standards
DOT-C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52003-100
Zoro #
G602659283
UPC #
00810037127782
Country of Origin
United States

Dimensions

Length
100 ft
Link Inside Length
1.3 in
Link Thickness
0.3 in
Link Inside Width
0.5 in
Link Outside Width
1.1 in
Link Outside Length
2 in

Details

Item
Plastic Chain
Color
Black
Finish
Unfinished
Material
Plastic
Standards
DOT-C2
For Use With
Delineators, Stanchions, Traffic Cones
Weight
7 lb
Indoor/Outdoor Usage
Outdoor
Reflectivity
Reflective
Resistance Properties
UV Resistant

Description

Plastic Chain, Length 100 ft, Color Black, Material Plastic, Finish Unfinished, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Outdoor, For Use With Delineators, Stanchions, Traffic Cones, Weight 7 lb, Resistance Properties UV Resistant, Standards DOT-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.