Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Blue, Unfinished, Outdoor

  • Mfr # 52026-100

  • Zoro # G002659258


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Finish
Unfinished
For Use With
Delineators, Ground Poles, Stanchions, Traffic Cones
Material
Plastic
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52026-100
Zoro #
G002659258
UPC #
00810037127935
Country of Origin
United States

Dimensions

Length
100 ft
Link Outside Length
2 in
Link Inside Width
0.5 in
Link Thickness
0.3 in
Link Outside Width
1.1 in
Link Inside Length
1.3 in

Details

Item
Plastic Chain
Color
Blue
Finish
Unfinished
For Use With
Delineators, Ground Poles, Stanchions, Traffic Cones
Material
Plastic
Standards
DOT-C2
Weight
7 lb
Indoor/Outdoor Usage
Outdoor
Resistance Properties
UV Resistant
Reflectivity
Reflective

Description

Plastic Chain, Length 100 ft, Color Blue, Material Plastic, Finish Unfinished, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Outdoor, For Use With Delineators, Ground Poles, Stanchions, Traffic Cones, Weight 7 lb, Resistance Properties UV Resistant, Standards DOT-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.