Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Yellow, Unfinished, Outdoor

  • Mfr # 52002-25

  • Zoro # G902659297


product price: $38.19
/ea

Key Features

Color
Yellow
Weight
2 lb
Length
25 ft
For Use With
Delineators, Stanchions, Traffic Cones
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52002-25
Zoro #
G902659297
UPC #
00810037127577
Country of Origin
United States

Dimensions

Length
25 ft
Link Inside Width
0.5 in
Link Thickness
0.3 in
Link Outside Length
2 in
Link Inside Length
1.3 in
Link Outside Width
1.1 in

Details

Item
Plastic Chain
Color
Yellow
Weight
2 lb
For Use With
Delineators, Stanchions, Traffic Cones
Finish
Unfinished
Standards
DOT-C2
Material
Plastic
Indoor/Outdoor Usage
Outdoor
Reflectivity
Reflective
Resistance Properties
UV Resistant

Description

Plastic Chain, Length 25 ft, Color Yellow, Material Plastic, Finish Unfinished, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Outdoor, For Use With Delineators, Stanchions, Traffic Cones, Weight 2 lb, Resistance Properties UV Resistant, Standards DOT-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.