Sign Kit, Size 12 ft., Yellow, 7412CL

  • Mfr # 7412CL

  • Zoro # G7685679


product price: $32.29
/ea

Key Features

Color
Yellow
ADA Compliance
No
Includes
(2) Carabiners, (2) Magnet Rings
Material
Polyethylene
Sign Message
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7412CL
Zoro #
G7685679
UPC #
-
Country of Origin
United States

Dimensions

Link Outside Width
1.1 in
Sign Length
8 in
Chain Length
12 ft
Link Outside Length
1.9 in
Sign Width
8 in

Details

Item
Sign Kit for Chain Barrier
Color
Yellow
ADA Compliance
No
Includes
(2) Carabiners, (2) Magnet Rings
Material
Polyethylene
Sign Message
Closed
Number of Chains
1
Sign Color
Yellow
Chain Color
Yellow
Chain Material
Plastic
Mounting Style
Magnet
Includes Mounting Hardware
Included

Description

Sign Kit for Chain Barrier, Includes (2) Carabiners, (2) Magnet Rings, Chain Color Yellow, Sign Length 8 in, Sign Width 8 in, Chain Length 12 ft, Chain Material Plastic, Sign Message Closed, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Number of Chains 1, ADA Compliance No, Sign Color Yellow, Includes Mounting Hardware Included, Mounting Style Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.