Sign Kit, Size 12 ft., Yellow, 7412WF

  • Mfr # 7412WF

  • Zoro # G7685660


product price: $35.39
/ea

Key Features

Color
Yellow
Includes
(2) Carabiners, (2) Magnet Rings
ADA Compliance
No
Material
Polyethylene
Sign Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7412WF
Zoro #
G7685660
UPC #
-
Country of Origin
United States

Dimensions

Sign Width
8 in
Link Outside Length
1.9 in
Chain Length
12 ft
Sign Length
8 in
Link Outside Width
1.1 in

Details

Item
Sign Kit for Chain Barrier
Color
Yellow
Includes
(2) Carabiners, (2) Magnet Rings
ADA Compliance
No
Material
Polyethylene
Mounting Style
Magnet
Chain Color
Yellow
Includes Mounting Hardware
Included
Number of Chains
1
Sign Message
Wet Floor
Chain Material
Plastic

Description

Sign Kit for Chain Barrier, Includes (2) Carabiners, (2) Magnet Rings, Chain Color Yellow, Sign Length 8 in, Sign Width 8 in, Chain Length 12 ft, Chain Material Plastic, Sign Message Wet Floor, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Number of Chains 1, ADA Compliance No, Includes Mounting Hardware Included, Mounting Style Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.