Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Chain Solar Stanchion, 40 In. H, PK6 96312-6

Solar Stanchion, 40 In. H, PK6 (Discontinued)

  • Mfr # 96312-6
  • Zoro # G7470102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96312-6
Zoro #
G7470102
UPC #
-
Country of Origin
Multiple

Details

Item
Solar Stanchion
Base Type
Flat
Base Material
High Density Polyethylene
Post Material
UV Inhibited Polyethylene
Color
Safety Orange
Material
High Density Polyethylene
For Use With
1.5 in and 2 in Plastic Chain
Finish
Safety Orange
Application
Outdoor or Indoor
Post Finish
Matte
Includes
(6) Stanchions, C-Hooks, and Batteries

Description

Solar Stanchion, Base Type Flat, Includes (6) Stanchions, C-Hooks, and Batteries, Post Finish Matte, Post Material UV Inhibited Polyethylene, Base Material High Density Polyethylene, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.