This item is Discontinued.

Mr. Chain 40 in Height - Solar Stanchion, 6 pk 96539-4

40 in Height - Solar Stanchion, 6 pk (Discontinued)

  • Mfr # 96539-4
  • Zoro # G5567502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96539-4
Zoro #
G5567502
UPC #
044865965395
Country of Origin
Multiple

Details

Item
Solar Stanchion Kit
Base Type
Flat
Base Material
Metal Plated Polyethylene
Post Material
UV Inhibited Polyethylene
Color
Black Chrome
Material
High Density Polyethylene
Post Finish
Black Chrome
Includes
(4) Stanchions, (3) 8-5/6 ft Long Chains , C-Hooks, Batteries
Application
Outdoor or Indoor
Finish
Black Chrome

Description

Solar Stanchion Kit, Base Type Flat, Includes (4) Stanchions, (3) 8-5/6 ft Long Chains , C-Hooks, Batteries, Post Finish Black Chrome, Post Material UV Inhibited Polyethylene, Base Material Metal Plated Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.