Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanchion, Post Dia. 3", Blue, PK4

  • Mfr # 99906-4

  • Zoro # G7347061


product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Key Features

Post Diameter
3 in
Base Type
Flat
Base Material
Plastic
Post Material
HDPE
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99906-4
Zoro #
G7347061
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
3 in
Overall Height
41 in
Base Diameter
16 in
Manufacturer Warranty Length
5 yr

Details

Item
Heavy Duty Stanchion
Base Type
Flat
Base Material
Plastic
Post Material
HDPE
Color
Blue
For Use With
Plastic Chain
Finish
matte
Includes
Ball Top, Base, C-Hook, Pole
Post Finish
Matte
Application
Outdoor or Indoor
Base Finish
Matte
Fillable
Yes
Post Color
Blue
Base Color
Blue
Compatible Line Manufacturer Part Number
GU01
Compatible Line
Chain
Resistance Properties
UV Resistant

Description

Heavy Duty Stanchion, For Use With Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Flat, Post Color Blue, Base Color Blue, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Plastic, Base Finish Matte, Color Blue, Resistance Properties UV Resistant, Compatible Line Manufacturer Part Number GU01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.