Stanchion, Post Dia. 3", Safety Orange
Mfr # 93612
Zoro # G7287117
product price:Â $41.49
/eaKey Features
Post Diameter
3 in
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93612
Zoro #
G7287117
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
3 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Heavy Duty Stanchion
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Orange
Includes
(2) Poles, Ball Top, Base, C-Hook, Extension Piece
Post Finish
Matte
Application
Outdoor or Indoor
For Use With
2 in HD and 3 in Plastic Chain
Finish
matte
Base Finish
Matte
Fillable
Yes
Post Color
Orange
Base Color
Safety Orange
Post Top
Sphere
Base Weight
2 lb
Compatible Line Manufacturer Part Number
50012-100, 50012-50
Compatible Line
Chain
Resistance Properties
UV Resistant
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Orange, Base Color Safety Orange, Includes (2) Poles, Ball Top, Base, C-Hook, Extension Piece, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Safety Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.