Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanchion, Post Dia. 3", Yellow

  • Mfr # 93602

  • Zoro # G7347378


product price: $41.49
/ea

Key Features

Post Diameter
3 in
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93602
Zoro #
G7347378
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
3 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr

Details

Item
Heavy Duty Stanchion
Base Type
Dome
Base Material
Polyethylene
Post Material
HDPE
Color
Yellow
Finish
matte
Post Finish
Matte
Application
Outdoor or Indoor
Includes
(2) Poles, Ball Top, Base, C-Hook, Extension Piece
For Use With
2 in HD and 3 in Plastic Chain
Base Finish
Matte
Fillable
Yes
Base Color
Yellow
Post Color
Yellow
Post Top
Sphere
Resistance Properties
UV Resistant
Compatible Line Manufacturer Part Number
50002-100, 50002-50
Compatible Line
Chain
Base Weight
2 lb

Description

Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Yellow, Base Color Yellow, Includes (2) Poles, Ball Top, Base, C-Hook, Extension Piece, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.