Zoro Homepage

Traffic Cone, 28 in Height, Traffic Blue 6 PK

  • Mfr # 23278-6

  • Zoro # G210658821


product price: $295.99
/pk 6, $49.33/ea
Free Shipping & Returns

Key Features

Color
Traffic Blue
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23278-6
Zoro #
G210658821
UPC #
810106851174
Country of Origin
United States

Dimensions

Height
28 in

Details

Item
Traffic Cone
Color
Traffic Blue

Description

The Mr. Chain Traffic Cone and Chain Kit includes everything you need create an effective visual barrier to prevent unwanted traffic from entering specific areas. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable traffic cones, cone connectors, and chains are a cost-effective barrier solution. Simply slide the cone connectors over the top of the safety cones and attach the brightly-colored plastic chain. The distinctive visual barrier allows you to block off a larger area with less cones by spacing the cones farther apart. If a car does drive through the traffic cone chain, the chain will simply fall off the connector and no damage will be done to the car. The traffic cones are made of durable injection-molded PVC with a 14 x 14-inch base. The cone connectors and chains are constructed from high-density polyethylene with UV inhibitors to protect them from becoming brittle and can be used indoors or outdoors.


  • Traffic safety cones with chain create an effective visual barrier in pedestrian traffic zones and in work zones
  • Includes 6 PVC injection molded wide body, reflective cones - 28 In. tall, 14 In. x 14 In. base - 7 Lbs
  • Includes 6 chain connectors and 50 Feet of 2 Inch reflective plastic barrier chain
  • Contains UV inhibitors to protect from fading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.