Traffic Cone, Green, 18 in H, PVC
Mfr # 87514-6
Zoro # G016319063
product price: $135.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87514-6
Zoro #
G016319063
UPC #
810106853611
Country of Origin
United States
Details
Item
Rubber Base, PVC, Safety Green, Cone, 18 Inch
Description
Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 18 in, Cone Color Green, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Number of Reflective Stripes 0, Height of Reflective Stripe Not Applicable, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material Rubber, Cone Weight 4 lb, Base Shape Square, Base Weight 3 lb, Cone Style Standard, Includes Light No, Includes Weighted Base Yes, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.