Traffic Cone, Green, 36 in H, PVC
Mfr # 98014-6
Zoro # G716319073
product price: $290.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98014-6
Zoro #
G716319073
UPC #
810001914547
Country of Origin
United States
Details
Item
Rubber Base, PVC, Safety Green, Cone, Top Gripper
Description
Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 36 in, Cone Color Green, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Number of Reflective Stripes 0, Height of Reflective Stripe Not Applicable, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material Rubber, Cone Weight 10 lb, Base Shape Square, Base Weight 10 lb, Cone Style Standard, Includes Light No, Includes Weighted Base Yes, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.