Shop All Crowd Control Post & Ropes
Mr. Chain
Traffic Cone Kit, UV Inhibited Polyethylene, Green
Mfr # 93277-6
Zoro # G4154039
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Size 28 in
- Color Green
- Overall Length 14 in
- Includes (6) Cone Chain Connectors (C³s), (6) Reflective Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Product Information
- Brand Mr. Chain
- MFR # 93277-6
- Zoro # G4154039
- UPC # 044865932779
- Country of Origin Multiple
- Category Crowd Control Post & Ropes
Dimensions
Size | 28 in |
Overall Length | 14 in |
Cone Height | 28 in |
Overall Height | 28 in |
Overall Width | 14 in |
Details
Description
Traffic Cone Kit for Plastic Chain Barrier, Cone Height 28 in, Cone Color Green, Includes (6) Cone Chain Connectors (C�s), (6) Reflective Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Org (30012-100)
- MR. CHAIN Plastic Chain, 1 1/2" x 300 ft, Blue (30006-300)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Green (30004-100)
- MR. CHAIN 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MR. CHAIN Chain, Barricide Safety Plastic, 1-1/2" (30005-100)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- Mr. Chain Crowd Control