Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone Kit for Plastic Chain Barrier, Green, 14 in Length, Gloss

  • Mfr # 97277-6

  • Zoro # G4154005


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Length
14 in
Size
36 in
Finish
Gloss
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97277-6
Zoro #
G4154005
UPC #
044865972775
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Size
36 in
Overall Width
14 in
Overall Height
36 in
Cone Height
36 in

Details

Item
Traffic Cone Kit for Plastic Chain Barrier
Color
Green
Finish
Gloss
Application
Outdoor or Indoor
Includes
(6) Cone Chain Connectors (C³s), (6) Reflective Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Material
Polyethylene
Cone Color
Green
For Use With
Traffic Cones
Compatible Barrier
Chain
Product Type
Traffic Cones

Description

Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 36 in, Cone Color Green, Cone Material PVC, Legend Blank, Number of Reflective Stripes 2, Recessed Collar No, Reflective Grade High-Intensity Prismatic, Collapsible No, Cone Weight 10 lb, Base Weight 10 lb, Cone Style Standard, Includes (6) Cone Chain Connectors, 50 ft of 2 in Plastic Barrier Chain, Meets MUTCD Requirements Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.