Zoro Homepage

Traffic Cone Kit for Plastic Chain Barrier, Polyethylene, 36 in Height, Orange

  • Mfr # 97280-6

  • Zoro # G4153996


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyethylene
Width
14 in
Includes
(6) Cone Chain Connectors (C³s), (6) Reflective Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97280-6
Zoro #
G4153996
UPC #
044865972805
Country of Origin
United States

Dimensions

Height
36 in
Width
14 in
Size
36 in
Overall Height
36 in
Overall Width
14 in
Overall Length
14 in

Details

Item
Traffic Cone Kit for Plastic Chain Barrier
Color
Orange
Material
Polyethylene
Includes
(6) Cone Chain Connectors (C³s), (6) Reflective Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain
Application
Outdoor or Indoor
Finish
Gloss
For Use With
Traffic Cones
Compatible Barrier
Chain
Product Type
Traffic Cones

Description

Traffic Cone Kit for Plastic Chain Barrier, Product Type Traffic Cones, Cone Height 36 in, Cone Color Orange, Includes (6) Cone Chain Connectors (C�s), (6) Reflective Traffic Cones, 50 feet of 2 Inch Plastic Barrier Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.