
Traffic Orange Delineators (6-Pack)
Mfr # 78212-6
Zoro # G010658854
product price: $426.99
/pk 6, $71.17/ea
Free Shipping & Returns
Key Features
Color
Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78212-6
Zoro #
G010658854
UPC #
810037124927
Country of Origin
United States
Details
Item
Delineator
Color
Safety Orange
Description
Highly visible Traffix looper tube Delineator post with reflective collars and a 18-pound recycled rubber base. Overall height, including post and looper handle, is 47.5-Inches, post is 4-Inches in diameter. Extra-large flange is 6.5-Inches at the bottom of the post and allows the rubber base to hold the post firmly in place. Use to guide traffic in construction zones, airports, parking lots, job sites, anywhere people and property need be kept out of harm's way.
- Ideal for construction zones, industrial facilities, airports, parking lots, businesses, and more
- Two reflective stripes offer greater low light visibility
- Durable polyethylene will withstand adverse weather conditions and impact from traffic
- Loop handle allows for effortless transportation and can accommodate plastic barrier chain
- Delineator overall height is 47.5 inches, (42 inches to bottom of handle) and is 4 inches in diameter
- This Includes 6 Delineator Poles and 6 Delineator Base weights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.