Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Treme Duty Stanchion, 46-1/2 In. H, PR

  • Mfr # 92388-2

  • Zoro # G5523305


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Post Diameter
3 in
Base Type
Flat
Base Material
HDPE
Post Material
Polyethylene
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92388-2
Zoro #
G5523305
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
3 in
Overall Height
46 1/2 in
Base Diameter
21 in
Manufacturer Warranty Length
5 yr

Details

Item
X-Treme Duty Stanchion
Base Type
Flat
Base Material
HDPE
Post Material
Polyethylene
Color
Black/Yellow
Includes
Base, Extension Piece, Handle Top
For Use With
2 in and 2 in HD Plastic Chain
Finish
matte
Post Finish
Matte
Application
Outdoor or Indoor
Material
High Density Polyethylene
Base Finish
Matte
Fillable
Yes
Base Color
Black
Post Color
Black
Compatible Line Manufacturer Part Number
50002-100
Compatible Line
Chain
Resistance Properties
UV Resistant
Post Top
Contemporary
Base Weight
5 lb

Description

X-Treme Duty Stanchion, Post Top Contemporary, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 46 1/2 in, Post Diameter 3 in, Base Diameter 21 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 5 lb, Post Color Black, Base Color Black, Includes Base, Extension Piece, Handle Top, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Matte, Color Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.