Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Spray Bottle, 16 oz, Gain Original Scent, 6 PK

  • Mfr # 79127

  • Zoro # G6076139


product price: $37.85
/pk 6, $6.31/ea

Key Features

Container Size
16 oz
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Gain® Original Scent
Primary Chemical
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79127
Zoro #
G6076139
UPC #
10037000791277
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz.

Details

Item
Cleaners & Detergents
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Gain® Original Scent
Primary Chemical
Water
Color
Multi
Surfaces for Use On
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
Includes
Includes six 16 oz spray bottles
Cleaner Chemical Product Grouping
Surface Cleaner
Removes
Dust; Dirt; Germs; Grease; Grime; Water-Based Soil
For Use On
Dust; Dirt; Germs; Grease; Grime; Water-Based Soil
Net Weight
8.223 lbs
Application
All-Purpose Cleaner

Description

Mr. Clean® Clean Freak Deep Cleaning Mist Multi-Surface Spray, Gain Original, 16 oz, 6/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.