Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mr. Clean All Purpose Cleaner, 32 oz. Unscented, 6 PK PGC 50449

All Purpose Cleaner, 32 oz. Unscented, 6 PK (Discontinued)

  • Mfr # PGC 50449
  • Zoro # G4589094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 50449
Zoro #
G4589094
UPC #
037000461609
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz

Details

Fragrance
Unscented
Recommended Dilution
Ready to Use
Item
All Purpose Cleaner
Primary Chemical
None
Cleaner Chemical Product Grouping
All Purpose Cleaners
Item - All Purpose Cleaners
All Purpose Cleaner
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Includes Chemical
None
Degreaser Container Type
Bottle

Description

All Purpose Cleaner, All Purpose Cleaners, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Package Quantity 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.