Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Multi-Purpose Cleaner, 24 oz. Bottle, Unscented, 9 PK 82707

Multi-Purpose Cleaner, 24 oz. Bottle, Unscented, 9 PK (Discontinued)

  • Mfr # 82707
  • Zoro # G8583504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82707
Zoro #
G8583504
UPC #
037000827078
Country of Origin
United States

Dimensions

Size
24 oz.
Cleaner Container Size
24 oz
Degreaser Container Size
24 oz.

Details

Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Yellow
Item
Multi-Purpose Cleaner
Standards
CA Prop. 65, CERCLA, Clean Air Act, CWA
Primary Chemical
None
Effective Temp.
Room Temperature
Cleaner Container Type
Bottle
Includes Chemical
None
Contains
Sodium Hydroxide
Cleaner Chemical Product Grouping
All Purpose Cleaners
Degreaser Container Type
Bottle
Item - All Purpose Cleaners
All Purpose Cleaner
Cleaner Form
Liquid
RTU Yield per Container
Varies with Usage
VOC Content
0%
Sub-Category
General Purpose Cleaners
Net Weight
24 oz.

Description

Multi-Purpose Cleaner, All Purpose Cleaners, Bottle, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CA Prop. 65, CERCLA, Clean Air Act, CWA, Color Yellow, VOC Content 0 Percent, Net Weight 24 oz., Package Quantity 9

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.