
Clean Freak Deep Cleaning Mist Multi-Surface Spray, Original, 16 oz (Discontinued)
- Mfr # 79127EA
- Zoro # G200491414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79127EA
Zoro #
G200491414
UPC #
37000791270
Country of Origin
United States
Dimensions
Size
16 oz
Details
Fragrance
Gain Original
Chemicals For Use On Surface
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
Application
All-Purpose Cleaner
Net Weight
1.371 lbs
Cleaner Container Type
Spray Bottle
Removes
Dust; Dirt; Germs; Grease; Grime; Water-Based Soil
Physical Form
Liquid
Description
Clean Freak Mist multi-surface spray muscles through grime, tough dirt, and grease to make messes a distant memory. Use it from any angle to put hard-to-reach dirt away for good. And to top it all off, Clean Freak Mist multi-purpose spray leaves your surfaces smelling fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.