Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Cleaner/Degreaser, 32 oz. Bottle, Liquid, Purple, 8 PK 25038

Cleaner/Degreaser, 32 oz. Bottle, Liquid, Purple, 8 PK (Discontinued)

  • Mfr # 25038
  • Zoro # G9011292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25038
Zoro #
G9011292
UPC #
037000250388
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
(8) 32 oz.
Cleaner Container Size
32 oz.

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Machine Shops, Auto Repair Shops, Restaurants, Church and School Cooking Areas
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Purple
Contains
Liquid
Net Weight
2.5 lb.
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Standards
EPA
Sub-Category
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Trigger Spray Bottle
Degreaser Item
Cleaner/Degreaser
Flash Point
213.8 Degrees F
VOC Content
9.90%
Dielectric Strength
Undetermined
Degreaser Container Type
Spray Bottle
Primary Chemical
None
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Form
Liquid
Includes Chemical
None

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, Net Weight 2.5 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 9.90 Percent, Dielectric Strength Undetermined, EPA, Primary Chemical None, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.