Zoro Homepage
This item is Discontinued.
Mr. Clean Multipurpose Cleaner with febreze, Bottle, Meadows & Rain, 4 PK PGC23124CT

Multipurpose Cleaner with febreze, Bottle, Meadows & Rain, 4 PK (Discontinued)

  • Mfr # PGC23124CT
  • Zoro # G802501191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC23124CT
Zoro #
G802501191
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Multipurpose Cleaner with febreze
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Meadows & Rain
Color
Green
Features
Dilutable
Type
Surface Cleaner
Effective to Remove
Grease Remover; Grime Remover; Dirt Remover; Odor Remover
Application
Multipurpose

Description

Multisurface cleaner with Febreze cuts grease, removes grime and leaves the light, fresh scent of Febreze as you clean. Liquid formula cleans dirt and eliminates odors on linoleum as well as tile floors, toilets and bathtubs. Outside, this versatile cleaner is perfect for garbage cans, doors and more. Meadows and rain scent creates a light, uplifting scent inspired by nature's freshest elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.