Zoro Homepage
This item is Discontinued.
Mr. Clean Cleaner/Degreaser, 1 gal. Bottle, Liquid, Purple, 4 PK 25039

Cleaner/Degreaser, 1 gal. Bottle, Liquid, Purple, 4 PK (Discontinued)

  • Mfr # 25039
  • Zoro # G9011283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25039
Zoro #
G9011283
UPC #
037000250395
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
(4) 1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal.

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Machine Shops, Auto Repair Shops, Restaurants, Church and School Cooking Areas
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Purple
Contains
Liquid
Net Weight
9.8 lb.
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Sub-Category
Cleaner/Degreaser
VOC Content
9.90%
Primary Chemical
None
Standards
EPA
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Cleaner Chemical Product Grouping
Degreasers
Flash Point
213.8 Degrees F
Degreaser Item
Cleaner/Degreaser
Cleaner Container Type
Jug
Dielectric Strength
Undetermined
Form
Liquid
Includes Chemical
None
Degreaser Container Type
Bottle

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, Net Weight 9.8 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 9.90 Percent, Dielectric Strength Undetermined, EPA, Primary Chemical None, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.