
Cleaners & Detergents, 45 oz Gain® Original Scent, 6 PK (Discontinued)
- Mfr # 78418
- Zoro # G304417686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78418
Zoro #
G304417686
UPC #
-
Country of Origin
United States
Dimensions
Size
45 oz
Details
Fragrance
Gain® Original Scent
Item
Cleaners & Detergents
Chemicals For Use On Surface
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
Packaging Type
Bottle
Physical Form
Liquid
For Use On
Dirt; Dust; Germs; Grease; Grime; Water-Based Soil
Application
All-Purpose Cleaner
Cleaner Container Type
Bottle
Net Weight
19.684 lbs
Description
Clean and freshen your business simultaneously. This cleaner cuts grease, removes grime and leaves a light, fresh scent. Use it to clean dirt and eliminate odors on linoleum as well as tile floors, toilets and bathtubs. Outside, this all-purpose cleaner is perfect for garbage cans, doors and more.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.