
Cleaners & Detergents, Bottle, Summer Citrus (Discontinued)
- Mfr # 77131EA
- Zoro # G005736802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77131EA
Zoro #
G005736802
UPC #
37000771319
Country of Origin
United States
Details
Container Type
Bottle
Fragrance
Summer Citrus
Item
Cleaners & Detergents
Standards
EPA Reg. No. 3573-63
Net Weight
3.3 lbs
Contains
45 oz
Application
Disinfectant/Cleaner
Physical Form
Liquid
Degreaser Application
Dust; Dirt; Germs; Grease; Grime; Water-Based Soil
For Use On
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
Description
Removes soils with ease. Kills 99% of bacteria. Versatile formula is effective on virtually any hard, washable surface, so you don't have to go searching for the right product. Leaves no dulling streaks. Fresh scent will make your surfaces smell great.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.