Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53404
Zoro #
G7599542
UPC #
00037000534044
Country of Origin
United States
Dimensions
Length
4 5/8 in
Width
1 in
Thickness
3/4 in
Overall Length
4 5/8 in
Overall Width
1 in
Overall Height
2 3/8 in
Details
Item
Cleaning Pad
Material
Foam
Color
White
Application
Bathrooms
Chemical Resistant
No
Abrasive
None
Series
Mr. Clean
Standards
BBB
Used On
Bathtubs, Counters, Toilets
Mildew Resistant
No
Product Type
Erasing Pad
Antimicrobial
No
Includes Handle
No
Pad Color
White
Material Grouping
Foam
Description
Cleaning Pad, Material Foam, Product Type Erasing Pad, Overall Length 4 5/8 in, Overall Width 1 in, Overall Height 2 3/8 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Mr. Clean, Standards BBB, Application Bathrooms, Includes Handle No, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.